Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Art disk AD

5.00 (4)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
A
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose Hole Diameter (phi mm) Grain Size Outer Diameter (mm) Inner Diameter (phi mm) Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Hole Diameter (phi mm) Grain Size Outer Diameter (mm) Inner Diameter (phi mm) Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- General steel., General steel. 15 320 - - - - 1Box(10Sheet) 1 AD 100x15 A320 06585887 70.99 SGD
Shipped after 2018-06-28
297-7966 General steel., General steel. 15 180 - - - 2-1762 1Box(10Sheet) 1 AD 100x15 A180 06585862 71.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 150 - - - - 1Box(10Sheet) 1 AD 100x15 A150S 58115915 78.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 80 - - - - 1Box(10Sheet) 1 AD 100x15 A80S 58115881 84.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 60 - - - - 1Box(10Sheet) 1 AD 100x15 A60S 58115872 79.99 SGD
In stock
- General steel., General steel. - 120 - - - - 1Box(10Sheet) 1 AD 100x15 A120S 58115906 78.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 320 - - - - 1Box(10Sheet) 1 AD 100x15 A320S 58115942 78.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 240 - - - - 1Box(10Sheet) 1 AD 100x15 A240S 58115933 78.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 180 - - - - 1Box(10Sheet) 1 AD 100x15 A180S 58115924 78.99 SGD
Shipped after 2018-06-28
- General steel., General steel. - 100 - - - - 1Box(10Sheet) 1 AD 100x15 A100S 58115897 84.99 SGD
Shipped after 2018-06-28
- General steel., General steel. 15 150 - - - - 1Box(10Sheet) 1 AD 100x15 A150 06585853 88.99 SGD
Shipped after 2018-06-28
- General steel., General steel. 15 400 - - - - 1Box(10Sheet) 1 AD 100x15 A400 06585896 70.99 SGD
In stock
- General steel., General steel. 15 40 - - - - 1Box(10Sheet) 1 AD 100x15 A40 06585801 72.99 SGD
In stock
- - 15 400 100 15 - - 1sheet 1 AD100-A400T 65872162 7.99 SGD
In stock
- - 15 180 100 15 - - 1sheet 1 AD100-A180T 65872144 7.99 SGD
In stock
- - 15 60 100 15 - - 1sheet 1 AD100-A60T 65872108 7.99 SGD
In stock
- - 15 180 100 15 - - 1sheet 1 AD100-A180 65873228 8.99 SGD
In stock
- - 15 80 100 15 - - 1sheet 1 AD100-A80T 65872117 7.99 SGD
In stock
- - 15 100 100 15 - - 1sheet 1 AD100-A100T 65872126 7.99 SGD
In stock
- - 15 240 100 15 - - 1sheet 1 AD100-A240T 65872153 7.99 SGD
In stock
- - 15 60 100 15 - - 1sheet 1 AD100-A60 65873212 8.99 SGD
In stock
- - 15 120 100 15 - - 1sheet 1 AD100-A120T 65872135 7.99 SGD
In stock
297-7923 General steel., General steel. 15 60 - - - - 1Box(10Sheet) 1 AD 100x15 A60 06585817 71.99 SGD
In stock
297-7931 General steel., General steel. 15 80 - - - - 1Box(10Sheet) 1 AD 100x15 A80 06585826 71.99 SGD
In stock
297-7940 General steel., General steel. 15 100 - - - - 1Box(10Sheet) 1 AD 100x15 A100 06585835 71.99 SGD
In stock
297-7958 General steel., General steel. 15 120 - - - - 1Box(10Sheet) 1 AD 100x15 A120 06585844 71.99 SGD
In stock
297-7974 General steel., General steel. 15 240 - - - - 1Box(10Sheet) 1 AD 100x15 A240 06585871 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Finishing work
5
From Japan
On 2018-03-31 14:49:01
Even if it is worn out and reduced considerably, it is a gem that can be used without slipping yet.
Deburring and finishing
5
From Japan
On 2018-02-08 23:21:44
Even if you use it, it is quite good to use properly. The price is a bit high, but quite different from cheap one.
This review is about item#6585817.
Polishing
5
From Japan
On 2017-02-09 15:46:27
Ease of use of stability. I can not think of anything else. I tried various other companies' things. The price is also various. This is the best. There is no clogging and it is stable.
This review is about item#58115924.
Mainly polishing of SUS and Bonde steel plate welds
5
From Japan
On 2013-05-21 14:33:44
I think that it is one of the best products among the paper foils we have used up to now. It seems that it is equivalent to the performance of Technikodoku of Ichiguchi. Since the price here is a bit cheap, I have been using it for about 13 years. Meanwhile, I tried a lot of other companies' products and samples and prototypes from manufacturers, but in this price range, I can not go over the one above the above products.
This review is about item#06585844.

Related Products