Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dual disk DD (WA)

5.00 (1)
Coupling
S
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12600
Hole Diameter (phi mm)
15
Abrasive Material
WA
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Abrasive Grain Inner Diameter (phi mm) Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Abrasive Grain Inner Diameter (phi mm) Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 WA 15 60   1sheet 1 DD100-WA60 65871873 11.99 SGD
In stock
100 WA 15 100   1sheet 1 DD100-WA100 65871882 11.99 SGD
In stock
100 WA 15 120   1sheet 1 DD100-WA120 65871898 11.99 SGD
In stock
100 WA 15 240   1sheet 1 DD100-WA240 65871907 11.99 SGD
In stock
- - - 150   1Box(5Sheet) 1 DD 100x15 WA150S 06298801 65.99 SGD
Shipped after 2018-06-26
- - - 80   1Box(5Sheet) 1 DD 100x15 WA80S 06298774 58.99 SGD
Shipped after 2018-06-26
- - - 320   1Box(5Sheet) 1 DD 100x15 WA320S 06298835 65.99 SGD
Shipped after 2018-06-26
- - - 240   1Box(5Sheet) 1 DD 100x15 WA240S 06298826 51.99 SGD
In stock
- - - 180   1Box(5Sheet) 1 DD 100x15 WA180S 06298817 58.99 SGD
Shipped after 2018-06-26
- - - 60   1Box(5Sheet) 1 DD 100x15 WA60S 06298765 51.99 SGD
In stock
- - - 40 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 DD 100x15 WA40S 06298756 72.99 SGD
Shipped after 2018-06-26
- - - 100   1Box(5Sheet) 1 DD 100x15 WA100S 06298783 51.99 SGD
Shipped after 2018-06-26
- - - 120 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Sheet) 1 DD 100x15 WA120S 06298792 51.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I often use it for chamfering the end face of stainless steel, brass, iron material.
5
From Japan
On 2013-11-15 17:52:30
I think that it is good because it can be used up until the end when the eyes or less usability is good and the abrasive disappears. Also, it is still better if the price is a little cheaper. I do not use it every day at work, I use it occasionally, so I think that it can not be helped even if the price is high.
This review is about item#06298792.

Related Products