Buy more than* S$200* and get FREE SHIPPING

Silver (cutting whetstone for heavy weight steel materials)

4.50 (2)
Hardness
M
Hole Diameter (phi mm)
25.4
...see all
Product Options
ADD TO CART
Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Peripheral Velocity (m/min) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Outer Diameter (phi mm) Maximum Operating Speed (m/s [m/min]) Maximum Peripheral Velocity (m/min) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (aluminium oxide) 305 72 4300 2.5 A 36 M 1Box(25Sheet) 1 305x2.5x25.4 06700836 189.90 SGD
In stock
A (aluminium oxide) 455 63 3800 3.5 A 36 M 1Box(20Sheet) 1 455x3.5x25.4 06700863 459.90 SGD
Shipped after 2017-09-21
A (aluminium oxide) 355 72 3800 3 A 36 M 1Box(25Sheet) 1 355x3x25.4 06700845 299.90 SGD
In stock
A (aluminum oxide) 405 63 3800 3 36 1Box(25Sheet) 1 405x3x25.4 06700854 231.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting of SUS304 square material
4
From Japan
On 2013-02-27 13:06:13
The cutting speed became faster than the other products used so far. I was struggling to disconnect with SUS 304, but stress became less
This review is about item#06700836.
Cutting of stainless angle etc.
5
From Japan
On 2013-02-02 16:24:46
No complaints about quality and cutting quality. The price is also satisfactory enough. A mysterious thing is that Regaton has gold on brother products, but it is for general steel materials, this silver is for difficult cutting such as stain. In general gold is often the top product of silver, but this is confusing and confusing. As it is a historic brand, it may not be able to be changed anymore, but what is more about doing something like Regaton Gold Megamax?
This review is about item#06700854.

Related Products