Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ironwork Shank Grind Stone

2.50 (2)
Purpose
For shaving and other work on metals like stainless steel and iron etc.
Usage Tool
Electric drill
Grain Size
WA60P
...see all>
Product Options
ADD TO CART
Type Maximum Rotation Speed (min-1[r. p.m]) Type Dimension (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Maximum Rotation Speed (min-1[r. p.m]) Type Dimension (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30000 Cylindrical phi38x38 6 1PC 1 331419 05610997 6.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi10x13 3 1PC 1 331351 05610936 2.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi8x13 3 1PC 1 331340 05610927 2.99 SGD
Shipped after 2018-06-27
Wheel grinder 30000 Cylindrical phi5x13 3 1PC 1 331328 05610902 2.99 SGD
Shipped after 2018-06-27
Wheel grinder 30000 Tongariro type phi18x28 6 1PC 1 331511 05611076 4.99 SGD
Shipped after 2018-06-27
- 30000 Tongari type phi16x32 6 1PC 1 331555 05611112 8.99 SGD
Shipped after 2018-06-27
- 19000 Flat type phi50x13 6 1PC 1 331486 05611042 9.99 SGD
Shipped after 2018-06-27
- 30000 Tongari type phi19x38 6 1PC 1 331533 05611094 5.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi16x32 6 1PC 1 331420 05611006 7.99 SGD
Shipped after 2018-06-27
- 30000 Abacus type phi32x13 6 1PC 1 331599 05611137 5.99 SGD
Shipped after 2018-06-27
- 30000 Triangular form phi13x16 3 1PC 1 331497 05611051 4.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi4x11 3 1PC 1 331317 05610893 3.99 SGD
Shipped after 2018-06-27
- 30000 Tongari type phi25x50 6 1PC 1 331544 05611103 5.99 SGD
Shipped after 2018-06-27
- 12800 Bullet-shaped phi25x50 6 1PC 1 331577 05611121 11.99 SGD
Shipped after 2018-06-27
- 30000 Triangular form phi19x25 6 1PC 1 331500 05611067 5.99 SGD
Shipped after 2018-06-27
- 25000 Flat type phi38x13 6 1PC 1 331475 05611033 4.99 SGD
Shipped after 2018-06-27
- 25000 Flat type phi32x10 6 1PC 1 331464 05611024 4.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi32x32 6 1PC 1 331408 05610981 5.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi19x19 6 1PC 1 331384 05610963 3.99 SGD
Shipped after 2018-06-27
- 30000 Tongari type phi32x32 6 1PC 1 331522 05611085 5.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi25x38 6 1PC 1 331442 05611015 8.99 SGD
Shipped after 2018-06-28
- 30000 Cylindrical phi16x16 6 1PC 1 331373 05610954 3.99 SGD
Shipped after 2018-06-27
- 30000 Cylindrical phi3x11 3 1PC 1 331306 05610884 3.99 SGD
Shipped after 2018-06-28
Wheel grinder 30000 Cylinder type phi6 X 13 3 1PC 1 331339 05610911 3.99 SGD
Shipped after 2018-06-27
Wheel grinder 30000 Cylinder type phi13x13 3 1PC 1 331362 05610945 2.99 SGD
Shipped after 2018-06-27
Wheel grinder 30000 Cylinder type phi25x25 6 1PC 1 331395 05610972 4.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting work
1
From Japan
On 2016-06-16 20:12:43
Although it is written as grinding of stainless steel, even if the rotation is changed, stainless steel will be burned to the whetstone just by burning stainless steel, can not you tell me how you can scrape off work? Stainless steel can not be cut and grinding wheels do not decrease either
This review is about item#05610963.
Aluminum processing
4
From Japan
On 2013-11-22 08:45:11
It was the same level of scraping. It is a commodity that feels like durability is not particularly important. No problem
This review is about item#05610972.

Related Products