Buy more than* S$200* and get FREE SHIPPING

Sponge whetstone with attached axle

4.75 (4)
Purpose
Polishing metal (iron and stainless steel), deburring, and scraping paint
Abrasive Grain
C
Usage Tool
Micro grinder
Hardness
7M
Grain Size
80
Type
Wheel grinder
...see all
Product Options
ADD TO CART
Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 25000 phi15x16 1PC 1 331759 05611146 3.70 SGD
In stock
6 25000 phi 20 X 20 1PC 1 331760 05611155 4.60 SGD
In stock
6 24000 phi25x25 1PC 1 331771 05611164 5.47 SGD
In stock
6 17000 phi25x33 1PC 1 331782 05611173 9.59 SGD
In stock
6 16000 phi32x16 1PC 1 331793 05611182 7.28 SGD
In stock
6 10000 phi50x13 1PC 1 331806 05611191 7.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Port polishing of engine
5
From Japan
On 2014-07-01 19:04:30
This item has been familiar until now, but is the usual ease of use, reduces the way will change the rubber wheels from now because the very early compared to the rubber grindstone of PB.
This review is about item#05611164.
Port polishing of engine
5
From Japan
On 2014-07-01 19:00:53
If there is a polishing force to be difficult to reduce use, it was really bargain.
This review is about item#05611164.
Rust of machinery
5
From Japan
On 2013-05-14 18:51:00
Count had worried so rough, but was able to surprisingly beautiful polished without scraping. I think that applications spread and me aligned a little more count.
This review is about item#05611191.
Stainless Shine
4
From Japan
On 2009-12-08 12:51:28
Package is deformed small
This review is about item#05611146.

Related Products