Buy more than* S$200* and get FREE SHIPPING

One type brush with attached axle

4.00 (1)
Purpose
For rust removing from iron plates, peeling off paint, deburring, and dirt removal. Iron, light metal, wood
Material (Brush Part)
Hard wire steel
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Brush Diameter (phi mm) Trim Length (mm) Usage Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Diameter (phi mm) Trim Length (mm) Usage Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 25 Electric drill, flexible shaft 1PC 1 332329 05611444 14.99 SGD
In stock
50 20 Electric drill, a flexible shaft 1PC 1 332307 05611426 9.99 SGD
In stock
65 25 Electric drill, a flexible shaft 1PC 1 332318 05611435 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For rust removal attached to electric drill
4
From Japan
On 2017-03-15 00:27:04
Attachment of such electric drill is convenient in places where the influence on the painting to the surroundings is too large with the grinder & cup brush. Although it is not as powerful as a grinder, the area of ​​rust removal is small, so if you use it together with a rust conversion agent, even this thing may be enough.
This review is about item#05611426.

Related Products