Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Umbrella shaped brush with attached axle

5.00 (3)
Purpose
For, rust removal, paint removal, deburring. If concave surface of material is spherical, shape is easy to use in aspects where R is involved. Please also use in deburring after cutting, wood shaping, or on finishing work on wooden roots etc. Iron, light metal, wood
Material (Brush Part)
Hard wire steel
Wire Diameter (phi mm)
0.3
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Trim Length (mm) Brush Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Brush Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 30 1PC 1 332363 05611453 12.99 SGD
In stock
20 40 1PC 1 332374 05611462 25.99 SGD
In stock
25 50 1PC 1 332385 05611471 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Large car foil screw hole polish
5
From Japan
On 2016-10-24 15:34:34
I always use it and can use it enough.
This review is about item#5611471.
Rust remover etc.
5
From Japan
On 2015-12-07 17:11:26
We use it as rust remover at the factory site. Up to now, I was going to buy at a nearby home center, so it took time and effort. If somehow I was watching the monotaur at the net, I bought it because the same thing was on it. It saved us a lot of trouble to go buy it. We will continue to buy regularly!
This review is about item#05611453.
Machine maintenance
5
From Japan
On 2013-12-04 17:06:48
It was quite good for craftsmen.
This review is about item#05611453.

Related Products