Buy more than* S$200* and get FREE SHIPPING

Polishing cloth buff with shaft

3.75 (4)
Shaft Diameter x Shaft Length (mm)
6x47
Usage Tool
Electric drill
Maximum Rotation Speed (min-1[r. p.m])
4000
...see all>
Product Options
ADD TO CART
Thickness (mm) Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 (buff) 51 50 1PC 1 332727 05611663 18.99 SGD
Shipped after 2018-04-23
17 (buff) 70 75 1PC 1 332749 05611681 18.99 SGD
Shipped after 2018-04-23
20 (buff) 135 100 1PC 1 332750 05611697 38.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Buffing of bike parts
5
From Japan
On 2017-04-06 12:43:41
It is useful for buffing parts that can not use big buffs and solid making for cleaning.
This review is about item#5611663.
Metal polishing
4
From Japan
On 2016-11-18 19:21:26
It's nicknamed Piccard and it gets shiny. It is recommended.
This review is about item#5611663.
Polish the aluminum part of the motorcycle.
5
From Japan
On 2016-03-09 17:23:53
Probably cloth is sewn. It is cheap and affordable.
This review is about item#05611663.
Bike Maintenance, polishing of self-made parts
1
From Japan
On 2013-06-10 15:47:46
I have not used it, but because it does not suit my use, I made it "dissatisfied." We ordered things with a thickness of 17 mm, and the items we delivered are merchandised items just by stacking two 8 - 9 mm thick objects. I think that it is necessary to mention that if "two piles". Although it is a competitor's product but selling it in Monotaro, it is a kind of responsibility ... sorry! Although not related to the above, I am looking for products with "no axis".
This review is about item#05611681.

Related Products