Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light Eva Sheet, Fender

4.54 (74)
Material
EVA
...see all>
Product Options
ADD TO CART
Catch-Phrase Main Compatible Vehicle Width (mm) Height (mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Catch-Phrase Main Compatible Vehicle Width (mm) Height (mm) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Heavy-duty truck 600 500 Navy Blue - 1Sheet 1 ND-393 35779581 17.99 SGD
In stock
- Heavy-duty truck 2500 600 White - 1Sheet 1 ND-2004 35779493 169.99 SGD
In stock
- Heavy-duty truck 2500 600 Yellow - 1Sheet 1 ND-1003 35779414 95.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 600 900 Yellow - 1Sheet 1 ND-361 35779405 32.99 SGD
In stock
- Heavy-duty truck 500 800 White - 1Sheet 1 ND-373 35779441 22.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 600 900 White - 1Sheet 1 ND-610 35779502 64.99 SGD
In stock
- Heavy-duty truck 500 800 Navy Blue - 1Sheet 1 ND-392 35779572 22.99 SGD
In stock
- Heavy-duty truck 600 900 Purple - 1Sheet 1 ND-800 35779545 47.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 2500 600 Navy Blue - 1Sheet 1 ND-1006 35779597 95.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 2500 600 Purple - 1Sheet 1 ND-1008 35779536 85.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 2500 600 Green - 1Sheet 1 ND-1007 35779642 95.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 2500 600 Navy Blue - 1Sheet 1 ND-2006 35779615 129.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 500 800 Red 2 1Sheet 1 ND-303 35779213 21.99 SGD
In stock
- Heavy-duty truck 2500 600 Red 2 1Sheet 1 ND-1011 35779247 79.99 SGD
Shipped after 2018-05-07
- Heavy-duty truck 420 420 Black 2 1Sheet 1 ND-329 35779292 8.99 SGD
In stock
- Heavy-duty truck 450 500 Black 2 1Sheet 1 ND-355 35779317 11.99 SGD
In stock
- Heavy-duty truck 600 900 Navy blue 4 1Sheet 1 ND-910 35779624 61.99 SGD
In stock
- Heavy-duty truck 600 600 Black 2 1Sheet 1 ND-351 35779301 19.99 SGD
In stock
- Heavy-duty truck 2500 600 White 2 1Sheet 1 ND-1004 35779466 95.99 SGD
Shipped after 2018-05-08
- Heavy-duty truck 600 900 Navy blue 3 1Sheet 1 ND-900 35779606 47.99 SGD
In stock
- Heavy-duty truck 2500 600 Black 2 1Sheet 1 ND-1012 35779335 79.99 SGD
In stock
- Heavy-duty truck 2500 600 Black 3 1Sheet 1 ND-2012 35779353 119.99 SGD
In stock
- Heavy-duty truck 600 900 Black 4 1Sheet 1 ND-510 35779362 57.99 SGD
In stock
- Heavy-duty truck 2500 600 Silver 3 1Sheet 1 ND-2009 35779396 139.99 SGD
Shipped after 2018-05-09
- Heavy-duty truck 600 900 Purple 2 1Sheet 1 ND-386 35779511 32.99 SGD
In stock
- Heavy-duty truck 600 900 Red 4 1Sheet 1 ND-410 35779274 57.99 SGD
In stock
- Heavy-duty truck 600 600 Red 2 1Sheet 1 ND-341 35779222 19.99 SGD
In stock
- Heavy-duty truck 600 900 Yellow 2 1Sheet 1 ND-361 05810551 31.99 SGD
In stock
- Heavy-duty truck 600 900 Green 2 1Sheet 1 ND-396 35779633 32.99 SGD
In stock
- Heavy-duty truck 2500 600 Red 3 1Sheet 1 ND-2011 35779265 119.99 SGD
In stock
- Heavy-duty truck 500 800 Black 2 1Sheet 1 ND-309 35779283 21.99 SGD
In stock
Fender is the appearance of a track. Large-sized truck 600 900 Red 2 1Sheet 1 ND-301 05493792 29.99 SGD
In stock
Fender is the appearance of a track. Large-sized truck 500 600 Red 2 1Sheet 1 ND-302 05493801 15.99 SGD
In stock
Fender is the appearance of a track. Large-sized truck 600 900 Black 2 1Sheet 1 ND-307 05493817 29.99 SGD
In stock
Fender is the appearance of a track. Large-sized truck 500 600 Black 2 1Sheet 1 ND-308 05493826 16.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 White 2 1Sheet 1 ND-371 05838874 32.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 Red 3 1Sheet 1 ND-400 35779256 42.99 SGD
Shipped after 2018-05-08
Fender is the appearance of a track. Heavy-duty truck 600 900 Black 3 1Sheet 1 ND-500 35779344 42.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 Silver 2 1Sheet 1 ND-331 35779371 32.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 Silver 3 1Sheet 1 ND-335 35779387 46.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 Yellow 3 1Sheet 1 ND-750 35779423 46.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 500 600 White 2 1Sheet 1 ND-374 35779457 17.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 White 3 1Sheet 1 ND-600 35779475 46.99 SGD
In stock
Fender is the appearance of a track. Heavy-duty truck 600 900 Navy Blue 2 1Sheet 1 ND-391 35779563 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 57
4 star 8
3 star 4
2 star 2
1 star 3
Review Rating: 4.54
74 Customer Reviews
The reviews are automatic translation.
For Hino Profia's rear
5
From Japan
On 2018-04-16 18:57:17
Three millimeters thick was cheap but neat. I also want to buy it.
This review is about item#35779344.
Used for track mudflaps.
5
From Japan
On 2018-04-01 14:12:37
It has been 2 years since I bought it, but the color tone has not decayed and it is used without cracking. I bought a very good one.
This review is about item#35779362.
Mudguard of light tiger
5
From Japan
On 2018-03-01 08:15:56
4mm does not have to be fluent, but cutting straight with a cutter is a bit difficult.
This review is about item#35779362.
Mud guard making of automobiles
5
From Japan
On 2018-02-15 09:14:01
What was originally attached became old and purchased for replacement. The quality is very good, even if making the front / rear center matte flap, the price is also cheap and it is satisfactory for the extra size.
This review is about item#35779256.
Used as mudguard of rally car
5
From Japan
On 2017-11-27 15:09:01
I used it as a mudguard for rally cars, but both thickness and hardness were reasonably good. I think that it is good on the design side that the color can be chosen.
This review is about item#5493817.
Used as mudguard of truck
5
From Japan
On 2017-11-06 20:28:45
Existing products are expensive and therefore purchased here, and aluminum stripes were attached to the lower edges. Because it made the thickness 2 mm, the weight is light and it will not fit as you flutter. I think that I wanted 3 mm. However, I think price and quality are good. It has already been four years since it has already passed.
This review is about item#5493817.
Costume of truck
4
From Japan
On 2017-10-04 15:17:13
We are satisfied with price and quality. I am glad if you can increase the thickness and color variation.
This review is about item#35779545.
Automobile Maintenance
5
From Japan
On 2017-09-25 10:56:25
Although I was allowed to purchase it as a mat guard of a rally car, I can choose it because it can choose the thickness so I can be very helpful for it.
This review is about item#35779256.
Make private car parts
5
From Japan
On 2017-08-23 21:02:36
I used it for my own madflap making. I can use it without trouble exactly as commercially available items of car supplies store. Durability is also not particularly inferior, there is no problem.
This review is about item#5493792.
Used as material for mudguard of rally car
5
From Japan
On 2017-06-26 04:01:31
The appearance color was also clean, hardness was reasonable and it was just a good thing as a material for mudguard of a rally car.
This review is about item#35779274.

Related Products