Buy more than* S$200* and get FREE SHIPPING

Air Nibbler

4.00 (1)
Purpose
Car body work, sheet metal work. To cut iron plate up to 1.2mm thick.
Operating Air Pressure (MPa[kgf/cm2])
0.6[6.3]
Air Intake
PT1 / 4 coupler with
Number of Strokes (min-1 [Time/minute])
5000
Air Hose Inside Diameter (phi mm)
6.5 or more
Air Consumption (L/min)
110
No Load Rotation Speed (min-1[r.p.m])
22000
Cutting Capacity
Iron plate maximum thickness 1.2mm
Weight (g)
675
Overall Length (mm)
155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ANB-213 05622504 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting iron plate, aluminum plate etc.
4
From Japan
On 2015-08-25 13:00:29
I used to cut with gold-cut scissors until now, but because it takes time to cut it, I also bought it without speeding up.
This review is about item#05622504.

Related Products