Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adjustable Adhesive Hooks

5.00 (1)
Material (metal)
Stainless steel
Dimensions (Width W x Height H x Depth D) (mm)
45x60x24
Withstand Load (kg)
About 1.5
Weight (g)
12.4
Material (Body)
Styrene resin, polypropylene
Color
White
Shape
Free hook
TRUSCO Part Number
005-5123
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 OH-7N 06626191 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accessory hook
5
From Japan
On 2014-03-06 16:51:05
I bought it for shoes bell hook. It has sufficient strength and durability.
This review is about item#06626191.

Related Products