Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Weight (kg) Type Rolling Element Material JIS Grade Weight (g) Material (Body) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Weight (kg) Type Rolling Element Material JIS Grade Weight (g) Material (Body) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 35 0.053 Contact rubber seal - - - - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS 6300 2RS 05738327 13.99 SGD
Shipped after 2018-06-29
12 37 - - SUS440C 0 60 SUS440C 12   1pc 1 SS 6301 2RS 05738336 16.99 SGD
Shipped after 2018-06-29
13 42 - - SUS440C 0 82 SUS440C 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SS 6302 2RS 05738345 -
N/A
[x]
14 47 0.115 Contact rubber seal - - - - 17   1PC 1 SS 6303 2RS 05738354 26.99 SGD
In stock
15 52 0.144 Contact rubber seal - - - - 20   1PC 1 SS 6304 2RS 05738363 31.99 SGD
In stock
17 62 0.232 Contact rubber seal - - - - 25   1PC 1 SS 6305 2RS 05738372 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filling machine for soft drinks
5
From Japan
On 2015-10-28 16:55:58
Because it took water it made it stainless steel. The price is also expensive, but I am looking forward to how much better it will be.
This review is about item#05738363.

Related Products