Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Roll Form Tap

...see all>
Product Options
ADD TO CART
Shape Shank Diameter d (phi mm) Material Radial Number Specification Pricision Screw Type Shank Diameter (mm) Overall Length L (mm) Neck Length Ln(mm) Screw Length (mm) Chamfer Lc Number of Flutes Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Pitch (mm) Surface Processing Screw Length L1 (mm) Pitch Number of Chamfered Threads Neck Diameter dn (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Shank Diameter d (phi mm) Material Radial Number Specification Pricision Screw Type Shank Diameter (mm) Overall Length L (mm) Neck Length Ln(mm) Screw Length (mm) Chamfer Lc Number of Flutes Angle Length Lk (mm) Screw Diameter Angle Width K (mm) Pitch (mm) Surface Processing Screw Length L1 (mm) Pitch Number of Chamfered Threads Neck Diameter dn (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 following will be protruding center. 5 High vanadium high-speed steel (HSSV) 4 For processing blind hole 7 M - 52 20 - B 2 7 M4 4 - TiCN coating 12 0.7 2 mountain (for blind hole) 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T-TF M4x0.7 B-7 05832933 24.99 SGD
Shipped after 2018-06-28
- 4 - 4 - 5 M 4 46 18 11 B 2 6 M3 3.2 0.5 - 11 0.5 - 2.3   1pc 1 T-TF M3 x0.5 B-5 05832906 25.99 SGD
Shipped after 2018-06-28
- 5 - 4 - 5 M 5 52 20 12 B 2 7 M4 4 0.7 - 12 0.7 - 3   1pc 1 T-TF M4 x0.7 B-6 05832924 25.99 SGD
Shipped after 2018-06-28
- 6 - 4 - 7 M 6 62 24 10 B 2 7 M6 4.5 1 - 10 1 - 4.8   1pc 1 T-TF M6 x1 B-7 05832967 28.99 SGD
Shipped after 2018-06-28
- 5.5 - 4 - 7 M 5.5 60 22 10 B 2 7 M5 4.5 0.8 - 10 0.8 - 4   1pc 1 T-TF M5 x0.8 B-7 05832942 27.99 SGD
Shipped after 2018-06-28
- 6.2 - 6 - 7 M 6.2 70 30 18 B 3 8 M8 5 1.25 - 18 1.25 - 6.1   1pc 1 T-TF M8 x1.25 B-7 05832985 38.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 4, 4 M, M 3, 3 44, 44 16, 16 10, 10 B, B -, - 5, 5 M2.6, M2.6 2.5, 2.5 0.45, 0.45 - 10, 10 0.45, 0.45 - 2.7, 2.7   1pc 1 T-TF M2.6 x0.45 B-4 05832881 28.99 SGD
Shipped after 2018-06-28
- 4, 4 - 4, 4 - 6, 6 M, M 4, 4 46, 46 18, 18 11, 11 B, B 2, 2 6, 6 M3, M3 3.2, 3.2 0.5, 0.5 - 11, 11 0.5, 0.5 - 2.3, 2.3   1pc 1 T-TF M3 x0.5 B-6 05832915 25.99 SGD
Shipped after 2018-06-28
- 7, 7 - 8, 8 - 7, 7 M, M 7, 7 75, 75 32, 32 19, 19 B, B 4, 4 8, 8 M10, M10 5.5, 5.5 1.5, 1.5 - 19, 19 1.5, 1.5 - 6.9, 6.9   1pc 1 T-TF M10 x1.5 B-7 05833003 41.99 SGD
Shipped after 2018-06-28
- 7, 7 - 8, 8 - 8, 8 M, M 7, 7 75, 75 32, 32 19, 19 B, B 4, 4 8, 8 M10, M10 5.5, 5.5 1.5, 1.5 - 19, 19 1.5, 1.5 - 6.9, 6.9   1pc 1 T-TF M10 x1.5 B-8 05833012 41.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 5, 5 M, M 3, 3 44, 44 16, 16 10, 10 B, B -, - 5, 5 M2.6, M2.6 2.5, 2.5 0.45, 0.45 - 10, 10 0.45, 0.45 - 2.7, 2.7   1pc 1 T-TF M2.6 x0.45 B-5 05832897 28.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 4, 4 M, M 3, 3 40, 40 15, 15 9, 9 B, B -, - 5, 5 M2, M2 2.5, 2.5 0.4, 0.4 - 9, 9 0.4, 0.4 - 2.1, 2.1   1pc 1 T-TF M2 x0.4 B-4 05832845 28.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 5, 5 M, M 3, 3 42, 42 15, 15 9, 9 B, B -, - 5, 5 M2.3, M2.3 2.5, 2.5 0.4, 0.4 - 9, 9 0.4, 0.4 - 2.4, 2.4   1pc 1 T-TF M2.3 x0.4 B-5 05832872 28.99 SGD
Shipped after 2018-06-28
- 6.2, 6.2 - 6, 6 - 8, 8 M, M 6.2, 6.2 70, 70 30, 30 18, 18 B, B 3, 3 8, 8 M8, M8 5, 5 1.25, 1.25 - 18, 18 1.25, 1.25 - 6.1, 6.1   1pc 1 T-TF M8 x1.25 B-8 05832994 39.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 4, 4 M, M 3, 3 42, 42 15, 15 9, 9 B, B -, - 5, 5 M2.3, M2.3 2.5, 2.5 0.4, 0.4 - 9, 9 0.4, 0.4 - 2.4, 2.4   1pc 1 T-TF M2.3 x0.4 B-4 05832863 28.99 SGD
Shipped after 2018-06-28
- 6, 6 - 4, 4 - 8, 8 M, M 6, 6 62, 62 24, 24 10, 10 B, B 2, 2 7, 7 M6, M6 4.5, 4.5 1, 1 - 10, 10 1, 1 - 4.8, 4.8   1pc 1 T-TF M6 x1 B-8 05832976 29.99 SGD
Shipped after 2018-06-28
- 3, 3 - 4, 4 - 5, 5 M, M 3, 3 40, 40 15, 15 9, 9 B, B -, - 5, 5 M2, M2 2.5, 2.5 0.4, 0.4 - 9, 9 0.4, 0.4 - 2.1, 2.1   1pc 1 T-TF M2 x0.4 B-5 05832854 28.99 SGD
Shipped after 2018-06-28
- 5.5, 5.5 - 4, 4 - 8, 8 M, M 5.5, 5.5 60, 60 22, 22 10, 10 B, B 2, 2 7, 7 M5, M5 4.5, 4.5 0.8, 0.8 - 10, 10 0.8, 0.8 - 4, 4   1pc 1 T-TF M5 x0.8 B-8 05832951 28.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products