Buy more than* S$200* and get FREE SHIPPING

Tool Set

4.29 (7)
Package Size (mm)
About 355x590x285
Weight (kg)
12.72
Set Contents
9.5mm insertion angle ratchet handle bit for the T-type driver handle 9.5mm insertion angle sliding T-handle 9.5mm insertion angle spark plug socket 16,21mm9.5mm insertion angle socket frames 10,11,12,13,14,15 , 17,19,21,22,24mm6.3mm insertion angle socket piece 4,4.5,5,5.5,6,7,8,9,10,11,12,13mm9.5mm insertion angle deep socket 8,10 , 11,12,13,14,17,19mm socket adapter (9.5mm => 6.3mm insertion angle) 9.5mm insertion angle extension bar 70,145mm9.5mm insertion angle universal joint screwdriver bit (+) No.1, ( +) No.2, (+) No.3, (over) box robe bit T over 15, T over 20, T over 25, T over 27, T over 30, T over 40T type driver handle socket adapter to 6mm (bit => 6.3mm insertion angle) combination wrench 8,10,12,13,14,17,19mm hex wrench 8pcs 1.5,2,2.5,3,4,5,5.5,6mm universal pliers 150mm2WAY hammer water pliers 250mm steel BOX
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(70PCSet) 1 H-700 06652597 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
3
From Japan
On 2017-03-21 14:42:04
It is useful because it has all kinds of tools. If you want greedy plus / minus bits, but I think that it is good to have a set of drivers.
This review is about item#6652597.
Purchase as equipment of the company (machine maintenance etc.)
4
From Japan
On 2016-08-19 16:45:59
I am generally satisfied about the set contents of the tool, but I think that it is sufficient if you use a driver often used + and - (such as # 2). I am not able to close the lid well unless the drawer construction is not so good or I push the drawer again when closing the lid. This is a bit disappointing.
This review is about item#6652597.
DIY
5
From Japan
On 2015-09-09 22:27:12
Easy to use
This review is about item#06652597.
Used for maintenance and maintenance of houses, automobiles, etc.
5
From Japan
On 2013-04-17 08:27:10
Although it is not used yet, it seems to be easy to use, the empty space in the third row is quite nice. It would still be nice if it was a bit broader.
This review is about item#06652597.
Business trips to car maintenance on site
3
From Japan
On 2012-11-08 12:01:10
This is enough because there are minimum necessary tools.
This review is about item#06652597.
Maintenance of machine tool
5
From Japan
On 2008-08-27 11:27:50
It is easy to use because you have all the items.
This review is about item#06652597.
When carrying out carrying work such as business trip repair
5
From Japan
On 2008-06-23 12:01:12
I am satisfied because the number of goods is also large and easy to use size and the price is also cheap.
This review is about item#06652597.

Related Products