Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Blade for Unpacking Cutter

5.00 (6)
Purpose
Cut PP bands. Pull out box sealing needle.
Blade Thickness (mm)
0.6
Blade Width (mm)
12.5
Blade Shape
Trapezoidal blade
Blade Length (mm)
37
Hole Diameter (phi mm)
5.2
Material
SK2
TRUSCO Part Number
403-0320
Specification
Replacement Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 BR-400P 06122295 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Packing tape cutting
5
From Japan
On 2018-05-15 16:25:04
Since I did not sell it even if I went around some home centers, It was very helpful.
This review is about item#6122295.
Opening work of posting products
5
From Japan
On 2017-04-22 16:57:19
Since I was not in memory as to when I replaced the previous blade, after working up, I was able to do the work quickly.
This review is about item#6122295.
PP band cutter replacement blade
5
From Japan
On 2016-04-29 23:20:47
"Unpacking cutter" The main body is satisfactory. When unpacking work with a cutter, the main body is recommended because it turns inside out and breaks down the inside of the packing even if you use the back. The cut will fall within the knowledge of the cutter blade. There is one piece in the main body, but it is reassuring to have an exchange blade.
This review is about item#06122295.
For unpacking
5
From Japan
On 2016-02-25 16:32:20
PP band is crispy and working efficiency increases. After all the exclusive items are nice.
This review is about item#06122295.
When unpacking
5
From Japan
On 2014-09-01 14:06:56
I have used it variously until now, but there is nothing better than this. I would like to continue using it.
This review is about item#06122295.
Unpacking
5
From Japan
On 2013-04-17 15:16:34
Only the replacement blade itself of this product was found here. Since it is a blade of a cutter, there is no particular impression.
This review is about item#06122295.

Related Products