Buy more than* S$200* and get FREE SHIPPING

11 type (boring tool)

4.33 (6)
...see all>
Product Options
ADD TO CART
Shank Height (mm) Shank Width (mm) Tip Thickness C (mm) Shank Length (mm) Tip Length B (mm) Material Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Height (mm) Shank Width (mm) Tip Thickness C (mm) Shank Length (mm) Tip Length B (mm) Material Tip Width A (mm) Shank Height Y (mm) Shank Width X (mm) Shank Length Z (mm) Tip Thickness (mm) Tip Length (mm) Tip Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 16 3 180 13 HT120 13 16 16 180 3 13 13 1PC 1 41945 06730044 22.99 SGD
Shipped after 2018-01-22
19 19 4 210 16 UT110 16 19 19 210 4 16 16 1PC 1 2015/11/03 06730001 29.99 SGD
Shipped after 2018-01-26
25 25 5 250 19 UT110 19 25 25 250 5 19 19 1PC 1 2015/11/04 06730017 48.99 SGD
Shipped after 2018-01-26
19 19 - 210 - HT110 - - - - 4 16 16 1PC 1 2015/11/03 06426612 30.99 SGD
Shipped after 2018-01-22
19 19 4 210 16 HT120 16 19 19 210 4 16 16 1PC 1 2015/11/03 06730053 29.99 SGD
Shipped after 2018-01-26
9.5 9.5 3 120 10 HT110 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06426585 14.99 SGD
Shipped after 2018-01-22
25 25 5 250 19 ST120 19 25 25 250 5 19 19 1PC 1 2015/11/04 06426524 51.99 SGD
Shipped after 2018-01-26
13 13 3 160 10 ST110 10 13 13 160 3 10 10 1PC 1 2015/11/01 06729931 22.99 SGD
Shipped after 2018-01-26
16 16 3 180 13 ST110 13 16 16 180 3 13 13 1PC 1 2015/11/02 06729947 22.99 SGD
N/A
19 19 4 210 16 ST110 16 19 19 210 4 16 16 1PC 1 2015/11/03 06729956 35.99 SGD
Shipped after 2018-01-26
13 13 - 160 - HT110 - - - - 3 10 10 1PC 1 2015/11/01 06426594 21.99 SGD
Shipped after 2018-01-22
25 25 5 250 19 ST110 19 25 25 250 5 19 19 1PC 1 2015/11/04 06729965 48.99 SGD
Shipped after 2018-01-26
9.5 9.5 3 120 10 HT120 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06730026 14.99 SGD
Shipped after 2018-01-22
13 13 3 160 10 HT120 10 13 13 160 3 10 10 1PC 1 2015/11/01 06730035 21.99 SGD
Shipped after 2018-01-22
16 16 3 180 13 HT110 13 16 16 180 3 13 13 1PC 1 2015/11/02 06426603 22.99 SGD
Shipped after 2018-01-22
25 25 5 250 19 HT110 19 25 25 250 5 19 19 1PC 1 2015/11/04 06426621 48.99 SGD
Shipped after 2018-01-26
13 13 3 160 10 ST120 10 13 13 160 3 10 10 1PC 1 11-1 05842435 21.99 SGD
Shipped after 2018-01-22
16 16 3 180 13 ST120 13 16 16 180 3 13 13 1PC 1 11-2 05842444 22.99 SGD
Shipped after 2018-01-22
9.5 9.5 3 120 10 ST120 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06426506 14.99 SGD
Shipped after 2018-01-22
19 19 4 210 16 ST120 16 19 19 210 4 16 16 1PC 1 11-3 06426515 29.99 SGD
Shipped after 2018-01-22
9.5 9.5 3 120 10 UT120 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06426533 14.99 SGD
Shipped after 2018-01-22
13 13 3 160 10 UT120 10 13 13 160 3 10 10 1PC 1 11-1 06426542 21.99 SGD
Shipped after 2018-01-22
16 16 3 180 13 UT120 13 16 16 180 3 13 13 1PC 1 11-2 06426551 22.99 SGD
Shipped after 2018-01-22
19 19 4 210 16 UT120 16 19 19 210 4 16 16 1PC 1 11-3 06426567 30.99 SGD
Shipped after 2018-01-22
25 25 5 250 19 UT120 19 25 25 250 5 19 19 1PC 1 11-4 06426576 51.99 SGD
Shipped after 2018-01-22
9.5 9.5 3 120 10 ST110 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06729922 14.99 SGD
Shipped after 2018-01-22
9.5 9.5 3 120 10 UT110 10 9.5 9.5 120 3 10 10 1PC 1 11-0 06729974 14.99 SGD
Shipped after 2018-01-22
13 13 3 160 10 UT110 10 13 13 160 3 10 10 1PC 1 11-1 06729983 21.99 SGD
Shipped after 2018-01-26
16 16 3 180 13 UT110 13 16 16 180 3 13 13 1PC 1 11-2 06729992 22.99 SGD
Shipped after 2018-01-26
25 25 5 250 19 HT120 19 25 25 250 5 19 19 1PC 1 11-4 06730062 51.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For boring processing of resin, aluminum etc.
4
From Japan
On 2016-07-15 02:03:53
Processing at the level assumed for price is sufficiently possible and satisfied
This review is about item#06426506.
Cutting
5
From Japan
On 2016-04-19 20:38:04
Thank you for purchasing for my father.
This review is about item#05842444.
Making small engines and motorcycle parts with a Chinese lathe bought as a hobby
5
From Japan
On 2012-08-28 18:13:54
I use it to make bike parts and model engines etc on Chinese lathe. I think that it is quite durable without tip peeling in stainless cutting. However, it is cheap and durable recommendation byte if it does not feed too much.
This review is about item#06729974.
Drilling by lathe
3
From Japan
On 2012-06-26 16:01:33
It was inexpensive so I could use it without hesitation.
This review is about item#06426533.
Chamfering holes
5
From Japan
On 2012-06-19 16:08:03
There is no problem Please make a little shank a little more.
This review is about item#06426533.
Inner diameter finish of pipe.
4
From Japan
On 2012-05-30 15:55:12
usually. It is good to have something suitable for a thin inside diameter.
This review is about item#06426585.

Related Products