Buy more than* S$200* and get FREE SHIPPING

Master Carbide Burr

Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Blade Length (mm)
19.0
...see all>
Product Options
ADD TO CART
Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150.0 Aluminum cut 20000 169 Type 1 1PC 1 AC3C102 150L 06742321 68.99 SGD
In stock
80.0 - - - - 1pc 1 AC3C102 80L 06742303 72.99 SGD
Shipped after 2018-05-29
120.0 - - - - 1pc 1 AC3C102 120L 06742312 89.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products