Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bar, Long Shank A Series

3.50 (2)
Cut Name
Master cut
Material
All cemented carbide
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40000 3 3 14 60 1PC 1 CB2A003 60L 06741962 33.99 SGD
Shipped after 2018-04-23
288-0741 - 3 3 14 80 1PC 1 CB2A003 80L 06741971 31.99 SGD
Shipped after 2018-04-23
- 45000 2.4 3.0 11.0 60 1PC 1 CB2A007 60L 06741953 34.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Engine port processing
5
From Japan
On 2014-02-05 19:45:30
Good to crack crispy
This review is about item#06741971.
Used for hardened steel (semi-perforated)
2
From Japan
On 2013-06-14 17:40:02
I want a cross cut at the tip
This review is about item#06741971.

Related Products