Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bar, Coating C Series

2.50 (2)
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Material
Brazing type
...see all>
Product Options
ADD TO CART
Blade Length (mm) Cut Name Shank Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Cut Name Shank Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 Master cut 45.0 6.0 1PC 1 CB2C105TG 06742522 49.99 SGD
In stock
19 Spiral cut 45 6 1PC 1 CB2C105STG 06742601 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Spiral is difficult to use
2
From Japan
On 2017-07-20 11:24:23
It is a locksmith. I use it to destroy some things. Spiral is big eyed so it gets caught strongly soon and it is hard to use. I will recommend a mesh "master cut". It is written that it was good that the other person should be spiral, but it was written in reverse. Be careful.
This review is about item#6742601.
To expire
3
From Japan
On 2016-04-06 18:53:42
Because the eyes are big, it hangs strongly and the rotation stops. Because it was lacking several blades in one use, life expectancy may be it is regret that it was good if it had to do to spiral cut.
This review is about item#06742601.

Related Products