Buy more than* S$200* and get FREE SHIPPING

Master Carbide Burr

Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
32000
Blade Diameter (phi mm)
4.8
Shank Diameter (phi mm)
3.0
Blade Length (mm)
12.7
Overall Length (mm)
38
Shape
Type 3
Material
All cemented carbide
TRUSCO Part Number
330-7891
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB3D007 06741847 40.99 SGD
In stock
ADD TO CART

Related Products