Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

3.00 (1)
Cut Name
Spiral cut
Recommended Rotation Speed (min-1[r.p.m])
40000
Angle (Degree)
90
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Material
All cemented carbide
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB49A090SW 06741637 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Chucking (It is a mismatch)
3
From Japan
On 2014-09-18 11:24:28
The photograph was of shank diameter 6φ. The tip shape of 3φ shank is slightly different here. It was naked joy because I was looking for 3φ version of 6φ shape.
This review is about item#06741637.

Related Products