Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Master Carbide Burr

5.00 (1)
Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
32000
Blade Diameter (phi mm)
4.8
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Shape
Type 8
Material
All cemented carbide
TRUSCO Part Number
330-7972
Compatible
Carbon / alloy steels, heat resistant steels, stainless steels, cast iron
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB8D005 06741892 40.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of road bike
5
From Japan
On 2016-04-28 15:03:04
Purchased for holes in the bike frame made of carbon. Easy very shaving compared to those of about 1000 yen. Will the way marked with the teeth is different. We were able to clean finish.
This review is about item#06741892.

Related Products