Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur Coating C

4.50 (4)
Recommended Rotation Speed (min-1[r.p.m])
20000
Angle (Degree)
14
Blade Diameter (phi mm)
9.5
Shank Length (mm)
45.0
Shank Diameter (phi mm)
6.0
Blade Length (mm)
27.0
Overall Length (mm)
72
Material
Brazing type
...see all
Product Options
ADD TO CART
Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Master cut 1PC 1 CB7C103TG 06742574 62.05 SGD
In stock
Spiral cut 1PC 1 CB7C103STG 06742653 62.05 SGD
Shipped after 2017-05-19
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Holes in the steel stainless puff, etc.
3
From Japan
On 2016-01-27 11:50:03
Purchase in the equivalent price also think that it is affordable Sharpness was good Since the frequency of use was very well, indescribable is, evaluation because had broken from the junction of the shaft and the carbide without having half a year was common.
This review is about item#06742574.
Used for processing after a hole of iron plate
5
From Japan
On 2009-09-20 13:26:15
Well it is very convenient shaved
This review is about item#06742653.
After opening a hole in the steel plate, used for polishing
5
From Japan
On 2009-09-18 00:03:01
Easy to well scraped use
This review is about item#06742574.
Cutting of metal.
5
From Japan
On 2008-01-16 08:01:10
Cut is good. The material of this manufacturer is long-lasting because quite good.
This review is about item#06742653.

Related Products