Buy more than* S$200* and get FREE SHIPPING

Master Carbide Burr

Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
3
Overall Length (mm)
60
Material
All cemented carbide
Compatible
Carbon alloy steel, heat-resistant steel, stainless steel, cast iron
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB8A008 60L 06741987 27.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products