Buy more than* S$200* and get FREE SHIPPING

Insert for cutting off processing

5.00 (1)
Drilling Depth
18.0(Tmax)
Dimension r (mm)
0.2
Dimension W (mm)
3.1
...see all
Product Options
ADD TO CART
Cutting Range 2015 Trusco Published Pages Dimensions L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range 2015 Trusco Published Pages Dimensions L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Low cutting speed in - 19.9(+/-0.1) IC328 145-8965 1Box(10PC) 1 DGN3102J 05382894 -
Discontinued
[x]
- - - IC354 145-8973 1box(10pc) 1 DGN3102J 05382885 279.90 SGD
Shipped after 2017-02-27
- 1 0483 19.9(+/-0.1) IC908 203-4689 1box(10pc) 1 DGN3102J 05382876 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe cutting-off processing
5
From Japan
On 2010-11-13 09:02:31
very good
This review is about item#05382903.

Related Products