Sound Scope
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Feeler
- 2 holes
- Effective Length (mm)
- 260 - 500
- Main Part Dimension (mm)
- 2 holes
- Type
- 2 holes
- Weight (g)
- 100
- Material (Body)
- 2 holes
- Accessories
- 2 holes
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Leakage inspection etc.
From Japan
On 2018-01-12 18:14:55
Compact and convenient to carry. Just wearing a stethoscope for a long time will make the ear a lot painful so I think that it is better to improve.
Used for water leakage detection
From Japan
On 2017-04-06 17:01:11
It is very easy to use, I hope to purchase from your company, if there is something next time as well.
Customers Who Bought This Item Also Bought
Related Products