Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

3.75 (4)
Caution
Do not use side of grindstone. Use grindstone cover. Use proper flange. Wear dust mask and dust eye wear.
Abrasive Grain
A
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
4300
Usage Tool
Disk grinder
Hardness
S
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
2.2
Grain Size
46
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 05587337 1.28 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Disconnection
3
From Japan
On 2017-04-11 00:22:57
A little decreasing is quick. The price is cheap, so it is ant.
This review is about item#05587337.
To cut iron and metal.
4
From Japan
On 2016-12-18 16:52:18
Because incombustible material can not be processed if it is large, it cuts it a little each time and dispose of it, but I think that it is earlier to reduce the blade. The cutting ability has no problem.
This review is about item#5587337.
Cutting of metal
5
From Japan
On 2016-07-03 09:26:49
I bought it for free shipping price adjustment. Durability? However, I think that it is cheap and good.
This review is about item#05587337.
Cutting operation
3
From Japan
On 2014-09-18 15:32:37
Price is cheap, necessary and sufficient. I already purchased it several times.
This review is about item#05587337.

Related Products