Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Excellent 500

3.98 (43)
Caution
Liquids that cannot be used Inorganic chemicals (hydrochloric acid, sulfuric acid, acetic acid, phosphoric acid aqueous solution, oxydol, alkaline liquids (aqueous ammonia, etc), etc. General paint Acid and chlorine-based household cleaners, cau
Purpose
Sprays for organic solvents, rust inhibitors, organic solvent based cleaners, stain removers, etc.
Bottom Diameter (mm)
95
Material (inner container)
Special polyethylene
Nozzle Length (mm)
80
Height (mm)
223.5
Capacity (mL)
500
...see all>
Product Options
ADD TO CART
Material (Nozzle) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Nozzle) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass (nickel plated) Ivory 295-0243 1PC 1 No.3530 06140084 24.99 SGD
In stock
brass (nickel plated) Light Blue 295-0235 1PC 1 No.3530 06140093 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 7
3 star 4
2 star 3
1 star 5
Review Rating: 3.98
43 Customer Reviews
The reviews are automatic translation.
When car wash or tire wax
4
From Japan
On 2018-04-11 22:01:32
The price is quite affordable so it can be used for various purposes
This review is about item#6140084.
Machining
4
From Japan
On 2018-04-11 08:21:25
Until now, the general misting was used, the head broke soon, but it was replaced frequently, but after changing to this, the frequency of replacement drastically decreased. It is rich only as high as possible.
This review is about item#06140093.
When releasing agent is applied
4
From Japan
On 2018-03-31 17:00:56
It is used when applying liquid releasing agent for FRP. Although I am in a very good condition at first, although it is difficult to disassemble and release it because it will become impossible to inject when the release agent solidifies a little inside, it is difficult to disassemble the valve part and the pump part after all I will repurchase it. I think that it will be easier to maintain a little more.
This review is about item#6140084.
For product cleaning
5
From Japan
On 2018-02-09 15:38:36
I purchased it at the home center and I am using it and there is no particular impression. The price does not change as much as the difference. It is strong for thinner of lacquer type, but diagonal use when the remaining amount is low is unsuitable.
This review is about item#6140084.
Drain oil to spray plate oil spray
5
From Japan
On 2018-01-13 14:40:51
I bought it at home center so far, but since Monotaro is cheaper
This review is about item#6140084.
Solder flux spray
2
From Japan
On 2017-12-09 16:45:53
The tip nozzle has fallen for a couple of times after purchase, as you examine it, it seems that when the thread of the plastic part sweetly blows mist, it comes off loose. I do not know if it is a defective product, but I'd like to ask for improvement, it is good that the fog itself can be atomized finely and uniformly. Currently using the metal nozzle by hand while using it.
This review is about item#6140084.
The tip part broke
3
From Japan
On 2017-10-06 14:54:22
It seems to be strong against oil, but it seems to be deteriorated after all. It should be considered as a consumable item.
This review is about item#06140084.
Spray for degreeery
4
From Japan
On 2017-07-31 14:30:43
I bought it for putting a degree (for bicycle). Although it is useless for about half a year if it is an ordinary spray container, I am expecting it as it is a solvent resistant.
This review is about item#6140093.
Machine maintenance (cleaning parts)
5
From Japan
On 2017-07-26 14:57:15
It is used to spray gasoline when cleaning machine parts. Using a brush with the other hand spraying with one hand efficient.
This review is about item#6140093.
For gardening
4
From Japan
On 2017-06-30 12:50:19
The price is expensive, but it is strong and it seems to last long, so I am satisfied.
This review is about item#6140084.

Related Products