Buy more than* S$200* and get FREE SHIPPING

Jet Oiler Sewing Machine Type

4.56 (9)
Nozzle Length (cm)
5.2
Point Bore Diameter (mm)
0.5
Capacity (mL)
35
TRUSCO Part Number
293-9142
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 307 06772211 1.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Application of bond
5
From Japan
On 2017-11-09 23:27:37
I frequently use Bond G17, but since it is a work in a small place, it is easier to work after subdividing into this container.
This review is about item#6772211.
I put a bond in the plug-in's insertion and use it.
5
From Japan
On 2016-08-16 09:00:16
I am satisfied because I used the same thing so far.
This review is about item#6772211.
Put the glue into the work of gluing
5
From Japan
On 2016-01-30 10:32:11
We are using it to paste, small objects are done with this.
This review is about item#06772211.
Used when pouring bonds into the mouthpiece of Gamaguchi
4
From Japan
On 2015-12-14 13:23:59
Although it is different from the intended use of this article, I use it to paint the bond in the groove of the Gamaguchi mouthpiece. Usage bond is woodworking bond or G clear bond. It is convenient to paint thin grooves and glue when you want to paint a small amount of bond. However, from the price and the original use, there is no choice but the degree of sealing is low, so bonds are cured quickly so they are disposable. I think that there are things with a high degree of sealing with similar containers.
This review is about item#06772211.
I put grease and use it
5
From Japan
On 2015-10-19 17:58:49
If you put a highly viscous grease into a thin Euler, the shape does not return to its original shape after pushing out the grease but it will remain dented, but this Euler has a thickness in the container and properly exchanged properly Back to easy to use.
This review is about item#06772211.
Lubrication
5
From Japan
On 2014-03-10 23:15:27
I am using it to lubricate the chain of a bicycle. It is just right size. I am satisfied cheaper than home center.
This review is about item#06772211.
Screw loose stopper
5
From Japan
On 2013-09-05 13:28:12
I put the screw loose stopper and put in it for a long time, but there is no problem at all. It was okay to wash with scrubbing thinner when replacing screw loose stopper.
This review is about item#06772211.
Adhesive holder
2
From Japan
On 2013-04-27 14:12:06
Recently there are quite a few rough making ruptures of the bottom seams
This review is about item#06772211.
Adhesive holder
5
From Japan
On 2013-02-17 13:53:53
You can use screw lock or synthetic rubber bond without deformation.
This review is about item#06772211.

Related Products