Buy more than* S$200* and get FREE SHIPPING

Slip-Resistant Tape N-002 for Outdoor, "Nonslip"

4.60 (5)
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Tape Thickness (mm)
0.8
Base Material
Aluminum foil
Abrasive Type
Silicon carbide, aluminum oxide
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Color TRUSCO Part Number AS ONE Part Number Weight (g) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Color TRUSCO Part Number AS ONE Part Number Weight (g) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 50 Black 337-0909 - 990 Acrylic 1Roll 1 NSP-5180 37060511 87.99 SGD
In stock
5 100 Gray 001-1487 - 550 Acrylic 1Roll 1 NSP-1005 37060572 51.99 SGD
In stock
3 50 Gray 337-0992 - 165 Acrylic 1Roll 1 NSP-530 37060317 16.99 SGD
In stock
5 100 Yellow 001-1461 6-6811-03 550 Acrylic 1Roll 1 NSP-1005 33168107 51.99 SGD
In stock
5 100 White 328-3895 - 550 Acrylic 1Roll 1 NSP-1005 37060615 52.99 SGD
In stock
3 100 Gray 337-0879 - 330 Acrylic 1Roll 1 NSP-1030 37060213 32.99 SGD
In stock
3 100 Black 337-0844 - 330 Acrylic 1Roll 1 NSP-1030 37060694 32.99 SGD
In stock
3 100 White 337-0836 - 330 Acrylic 1Roll 1 NSP-1030 37060231 34.99 SGD
Shipped after 2018-04-24
3 100 Green 337-0861 - 330 Acrylic 1Roll 1 NSP-1030 37060256 34.99 SGD
Shipped after 2018-04-24
5 100 Bordeaux 001-1479 6-6811-04 550 Acrylic 1Roll 1 NSP-1005 37060597 52.99 SGD
In stock
- 100 Gray 337-0810 - 1980 Acrylic 1Roll 1 NSP-10180 37060134 179.99 SGD
In stock
3 100 Bordeaux 337-0852 - 330 Acrylic 1Roll 1 NSP-1030 37060676 34.99 SGD
Shipped after 2018-04-24
- 100 Yellow 337-0828 - 1980 Acrylic 1Roll 1 NSP-10180 37060116 179.99 SGD
In stock
- 100 White 337-0771 - 1980 Acrylic 1Roll 1 NSP-10180 37060651 169.99 SGD
Shipped after 2018-04-24
3 50 White 337-0950 - 165 Acrylic 1Roll 1 NSP-530 37060371 19.99 SGD
In stock
- 100 Bordeaux 337-0798 - 1980 Acrylic 1Roll 1 NSP-10180 37060091 169.99 SGD
Shipped after 2018-04-24
3 100 Yellow 337-0887 - 330 Acrylic 1Roll 1 NSP-1030 37060195 34.99 SGD
In stock
- 50 Green 337-0925 - 990 Acrylic 1Roll 1 NSP-5180 37060554 87.99 SGD
In stock
3 50 Green 337-0984 - 165 Acrylic 1Roll 1 NSP-530 37060396 20.99 SGD
In stock
- 100 Black 337-0780 - 1980 Acrylic 1Roll 1 NSP-10180 37060152 179.99 SGD
In stock
- 50 Bordeaux 337-0917 - 990 Acrylic 1Roll 1 NSP-5180 37060457 88.99 SGD
In stock
- 100 Green 337-0801 - 1980 Acrylic 1Roll 1 NSP-10180 37060177 179.99 SGD
In stock
5 50 White 328-3887 - 275 Acrylic 1Roll 1 NSP-505 37060432 26.99 SGD
In stock
- 50 Gray 337-0933 - 990 Acrylic 1Roll 1 NSP-5180 37060493 86.99 SGD
In stock
3 50 Bordeaux 337-0976 - 165 Acrylic 1Roll 1 NSP-530 37060353 16.99 SGD
In stock
5 100 Black 001-1444 6-6811-02 550 Acrylic 1Roll 1 NSP-1005 37060274 51.99 SGD
In stock
18 50 Yellow 337-0941 - 990 Acrylic 1Roll 1 NSP-5180 37060475 88.99 SGD
In stock
18 50 White 337-0895 - 990 Acrylic 1Roll 1 NSP-5180 37060536 87.99 SGD
In stock
3 50 Black 337-0968 - 165 Acrylic 1Roll 1 NSP-530 37060335 16.99 SGD
In stock
5 100 Green 001-1452 6-6811-01 550 Acrylic 1Roll 1 NSP-1005 37060633 51.99 SGD
In stock
5 50 Gray 001-1436 - 275 Acrylic 1Roll 1 NSP-505 37060414 26.99 SGD
In stock
3 50 Yellow 337-1000 - 165 Acrylic 1Roll 1 NSP-530 37060292 16.99 SGD
In stock
5 50 Black 001-1398 - - Acrylic type 1Roll 1 NSP-505 06652195 26.99 SGD
In stock
5 50 Yellow 001-1410 - - Acrylic type 1Roll 1 NSP-505 08007553 26.99 SGD
In stock
5 50 Green 001-1401 - - Acrylic 1Roll 1 NSP-505 06652177 26.99 SGD
In stock
5 50 Dark crimson 001-1428 - - Acrylic 1Roll 1 NSP-505 06652186 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
stepladder
5
From Japan
On 2018-03-13 15:07:36
I use it for the slip of the stepladder. You can use it safely even on rainy days.
This review is about item#6652195.
When getting on and off the vehicle
5
From Japan
On 2016-11-04 15:51:43
We made it to be equipped as delivery worker's occupational accident prevention measure. When getting on and off a vehicle on a rainy day we will equip all vehicles in the future with high risk.
This review is about item#33168107.
For wood deck staircase
5
From Japan
On 2016-06-10 17:07:54
The color was also good as a slip prevention. There was no problem with the adhesive surface, and it was able to paste cleanly. It is also reasonable for price.
This review is about item#37060457.
Use of truck cabins and torii
3
From Japan
On 2015-03-07 18:41:40
It is hard to cut.
This review is about item#37060213.
Slope of factory stairway and exhibition ground
5
From Japan
On 2014-05-19 17:32:42
Since it is outdoor use, I do not know the durability, but feeling of use is no problem.
This review is about item#06652195.

Related Products