Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel No.16

Reinforcement Net
2 sheets
Grain Size, Hardness
46Q
Outer Diameter (phi mm)
165
Maximum Operating Speed (m/s [m/min])
81.7[4900]
Maximum Rotation Speed (min-1[r. p.m])
9500
Hole Diameter (phi mm)
20/19
Remarks
Reinforcing net: 2 pieces
Abrasive Material
A / WA material
Thickness (mm)
2.5
Material
A / WA material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1308320 03351406 6.99 SGD
In stock
ADD TO CART

Related Products