Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel No.500

5.00 (2)
Outer Diameter (phi mm)
305
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
4500
Hole Diameter (phi mm)
25.4
Thickness (mm)
2.8
Grain Size
#36
Material
A material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 13-19510 06600002 -
Discontinued
[x]
1Box(3Sheet) 1 13-19530 06600011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of iron material
5
From Japan
On 2015-02-05 18:24:08
I can cut it well, it is cheap and saved.
This review is about item#06600011.
Cutting of angle pipe etc.
5
From Japan
On 2014-11-26 18:27:04
The cutting speed is fast and it breaks well.
This review is about item#06600011.

Related Products