Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

EM Electric Jig Saw Machines Blade Extra Fine No.1

4.67 (3)
Blade Length (mm)
113
Overall Length (mm)
133
Type
Micro eyes No.1
Compatible Body
SS-301
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 13-15631 06584392 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
10mm woodblock hollowed
4
From Japan
On 2014-12-25 17:13:14
If you do not open the pin length or more holes of the structure on both ends, the blade can not be set. Ultra-fine was good can fine processing.
This review is about item#06584392.
Aluminum plate cutting
5
From Japan
On 2014-06-14 13:27:05
Favorable
This review is about item#06584392.
Cut out of the objects of the electric coping saw board
5
From Japan
On 2014-06-03 23:30:08
Condition is satisfied expired. If there is one (also cut and crisp in the amount of work two hours) owned machine a little short for Pin length of Pin type only durability unlikely there in its own way, cut pore size can be small, can be precise processing to become. ,
This review is about item#06584392.

Related Products