Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut Off Wheel

2.50 (4)
Caution
Please wear dust goggles and mask. Please replace, once the outer diameter has been worn out to up to 60mm.
Purpose
For stone and concrete
Max Peripheral Speed (m/min)
4300
Outer Diameter (phi mm)
106
Hardness
Q
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Thickness (mm)
3.5/4.5
Grain Size
80
Caution
Please wear dust goggles and mask. Please replace, once the outer diameter has been worn out to up to 60mm.
Accessories
2 pieces of reinforcing net
Application
For stone and concrete
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 13-16010 05611934 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
For cleaning ammononite fossils
5
From Japan
On 2016-03-18 07:01:04
It is quite good product. It is used for the cleaning work of ammonite fossils, polishing work at the finishing stage after cutting the host rock. Durability is also good, I am satisfied with breaking well.
This review is about item#05611934.
Step polishing of outer wall painting (Jolipat)
1
From Japan
On 2015-05-15 09:15:13
As mentioned elsewhere, although you could polish comfortably at the beginning of use, the abrasive will wear out in no time (over 1 hour) and become useless. I want durability as seen in price.
This review is about item#05611934.
Stone grinding
2
From Japan
On 2012-08-09 16:41:14
I think that polishing is reasonable, but I think wear is so intense that it is very expensive considering the price. I think that it is not for buying at this price.
Stone grinding
2
From Japan
On 2012-05-17 20:53:14
Although it can scrape well, anyway, it decreases quickly. It is irksome to wear out like that at such a price soon. Whether or not to buy even if the price is less than half price.
This review is about item#05611934.

Related Products