Buy more than* S$200* and get FREE SHIPPING

Fretsaw Set

1.67 (3)
Depth (mm)
75, 75
Blade Length (mm)
130, 130
Overall Length (mm)
280, 280
Accessories
Blade one, One blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1010020 03344634 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Wood processing
1
From Japan
On 2017-10-27 12:12:48
It is best to cut a 4 mm veneer by 5 cm. Still the saw blade is slack.
This review is about item#3344634.
Cutting of acrylic and aluminum
1
From Japan
On 2014-11-29 21:26:12
I can not fix teeth. The main body broke after tightening the screw. It does not become usable at all.
This review is about item#03344634.
Metal Processing
3
From Japan
On 2013-06-28 19:53:11
It was better for you to have a more precise replacement blade with a small pitch.
This review is about item#03344634.

Related Products