Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sabre Saw + Cutter Saw L

5.00 (1)
Cutter Blade (mm)
90x35
Saw Blade (mm)
105x18
Number of Threads
And (saw blades) 72
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1055840 03344433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Board opening for electrical work and others
5
From Japan
On 2012-10-16 17:49:29
Recommended for extension workers. It can be used with 2 way of cutter blade and routing blade. The strength of the routing blade is as it is, 12.5 mm board is OK.
This review is about item#03344433.

Related Products