Buy more than* S$200* and get FREE SHIPPING

  • Category

Helmet ABS, Hard Hat

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please note that protective caps with perforated holes and/or metal parts should be used during electrical work.
Purpose
For protection from falling of flying objects and for protection from falling.
Bill Length (mm)
About 45
Impact Absorption Liner (Polystyrene Foam)
Available
Outer Dimensions (Length L x Width W x Height H) (mm)
About 278 x about 212 x about 150
Size (cm)
53 - 61
Type
AB: FOR PROJECTILE DROP + CRASH: FOR PROTECTION OF TYPE 2
Weight (g)
About 350
Color
White
Material
Hat Body : Thermoplastic ABS resin
Caution
Please note that protective caps with perforated holes and/or metal parts should be used during electrical work.
Specification
With polystyrene liner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.360F 10078686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For field work
4
From Japan
On 2014-07-18 17:38:08
Although ventilation holes are available, it is better not to expect as it is far from summer heat measures. It is better to think that it is difficult to steak in spring and autumn.
This review is about item#10078686.

Category

  • Category

Related Products