Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet Mesh II, Asuka

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
available
Outer Dimensions (Length L x Width W x Height H) (mm)
272x210x150
Weight (g)
445
Material
ABS
Application
Protection against crash, projecting items, and falling items
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 ST-1820-FZ 05863401 66.99 SGD
In stock
Blue 1PC 1 ST-1820-FZ 05863417 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Landscaping construction
5
From Japan
On 2015-03-18 16:29:32
After all it is good that the vent is open.
This review is about item#05863401.
Used in building survey, repair work
4
From Japan
On 2013-09-02 15:16:29
Since I bought it before, I bought again to make it all right. I am satisfied with design and function. If the price is a bit cheaper, I am more satisfied. . .
This review is about item#05863401.
Site work
4
From Japan
On 2007-11-21 08:01:35
I bought it with style emphasis Somehow looks good (^. ^)
This review is about item#05863417.

Related Products