Buy more than* S$200* and get FREE SHIPPING

Letter Scale

2.00 (1)
Adjustment Method
Knobs Rotary
Maximum Measurement (g)
250
Body Dimensions (Width x Depth x Height) (mm)
81x58x132
Minimum Display (g)
2.5
Measurement Plate Size Loading Dimension (mm)
87x65
Weight (g)
115
Color
Blue
Material
ABS resin
Accessories
Instruction manual (With tariff)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS252B 06382923 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Weighing envelopes
2
From Japan
On 2014-03-03 16:25:25
I also think that it is unavoidable, but the balance is too fluffy and the balance moves even with the breeze of the air conditioner, making it difficult to see the memory.
This review is about item#06382923.

Related Products