Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Motor Frame Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Frame Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160M   1PC 1 B160M 11078733 149.99 SGD
Shipped after 2018-06-27
71M   1PC 1 B71 06383011 51.99 SGD
In stock
80M   1PC 1 B80 06383027 56.99 SGD
In stock
132M   1PC 1 B132M 06383072 99.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 B-160L 01381677 179.99 SGD
Shipped after 2018-06-29
132S   1PC 1 B132S 06383063 83.99 SGD
In stock
100L   1PC 1 B100L 06383045 70.99 SGD
In stock
112M   1PC 1 B112M 06383054 79.99 SGD
In stock
90L   1PC 1 B90L 06383036 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Sieve
4
From Japan
On 2018-04-24 16:42:18
Fine adjustment of the motor is easy, replacement is easy and satisfactory.
This review is about item#6383011.
Motor grounding
5
From Japan
On 2017-09-29 14:31:21
The motor is made by Toshiba, but it was the best as it was able to be installed well
This review is about item#6383036.
Motor installation
5
From Japan
On 2017-02-08 16:30:23
I received a reply from the inquiry and purchased it. The correspondence was also safe and well. Thank you very much.
This review is about item#6383011.
Mounting on machine
5
From Japan
On 2015-09-06 16:02:49
It is cheaper than a tool shop
This review is about item#06383027.
Air Tool
3
From Japan
On 2014-09-09 20:29:04
usually
This review is about item#06383045.
It is a rice mill mounting base
5
From Japan
On 2014-06-20 00:52:07
I am satisfied, so no particular
This review is about item#06383011.

Related Products