Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor, Indoor Type

4.67 (6)
Dimension U(mm)
1
Dimension G(mm)
3.2
Insulation Assortment
E
Rated Frequency (Hz)
50/60/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimension Q(mm) Dimensions A (mm) Dimensions N (mm) Rated Voltage (V) Dimensions M (mm) Dimension H (mm) Dimension Z (mm) Dimensions L (mm) Rated Speed (min-1r.p.m) Output (kW) Dimensions C (mm) Weight (kg) Dimensions E (mm) Frame Number Rated Current (A) Installation Location Dimensions D (mm) Dimensions XB (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimension Q(mm) Dimensions A (mm) Dimensions N (mm) Rated Voltage (V) Dimensions M (mm) Dimension H (mm) Dimension Z (mm) Dimensions L (mm) Rated Speed (min-1r.p.m) Output (kW) Dimensions C (mm) Weight (kg) Dimensions E (mm) Frame Number Rated Current (A) Installation Location Dimensions D (mm) Dimensions XB (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 30 122 110 Three-phase 200/200/220 150 148 7x26 242 1410/1700/1710 0.3 71 7.2 56 71M 1.6/1.5/1.4 Interior 147 45 14h6 120 1PC 1 TFO-K 4P 0.3KW 01054917 159.99 SGD
In stock
40 23 90 100 Three phase 200/200/220 130 121 7 x 21 193 1420/1700/1720 0.2 63 5.5 50 63M 1.2/1.1/1.15 Indoor 116 40 11h6 103 1PC 1 TO-K 4P 0.2KW 05797075 139.99 SGD
In stock
40 23 80 100 Three phase 200/200/220 130 121 7x21 183 1430/1720/1730 0.1 63 5 50 63M 0.73/0.68/0.69 Indoors 116 40 11h6 103 1PC 1 TO-K 4P 0.1KW 06682094 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Maintenance of rice dryer, blower fan
5
From Japan
On 2017-09-17 18:22:46
Listening price prompt response Thank you, if you have the opportunity Thank you also next time.
This review is about item#5797075.
For experiment of inverter
3
From Japan
On 2017-03-17 07:33:07
The motors currently classified as Hitachi Industrial Machinery 's fully closed type are 100/200/300 W, but unlike photographs, there are no terminal boxes, so please be aware that it is a straight - out type. The drawing is correct, but the representative image is old.
This review is about item#5797075.
Replacement part of broken fan motor of fan
5
From Japan
On 2016-09-20 23:31:19
Delivery lead time · Cost · Performance We are convinced in everything we use. (Failure response was made promptly)
This review is about item#5797075.
Dryer fan
5
From Japan
On 2016-02-09 08:53:50
Since it can not be stopped because facilities can not be used once it breaks, it is very helpful for the product to arrive soon. I am satisfied with the price.
This review is about item#05797075.
Wind power test
5
From Japan
On 2014-09-24 05:38:18
Because the wind power is insufficient, I will test it as a remodeling part. It is attractive that the price is cheap
This review is about item#06682094.
Grinding rice machine
5
From Japan
On 2014-01-22 18:38:12
It was nice to have the same one
This review is about item#05797075.

Related Products