Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Head Length (mm) Head Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Head Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93 36 305 Caulking 1PC 1 Wooden hammers 36mm 06710234 7.99 SGD
Shipped after 2018-06-25
114 42 305 Itaya 1PC 1 Wooden hammer 42mm 06710243 11.99 SGD
Shipped after 2018-06-25
125 48 330 Itaya 1PC 1 Wooden hammers 48mm 06710252 12.99 SGD
Shipped after 2018-06-25
130 54 330 Itaya 1PC 1 Wooden hammer 54mm 06710261 15.99 SGD
Shipped after 2018-06-25
160 75 395 Itaya 1PC 1 Wooden hammers 75mm 06710277 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When fitting products are assembled
5
From Japan
On 2016-12-14 14:48:55
It is light and easy to use. Until now I used a rubber hammer, but I think that wood hammer will not be scratched.
This review is about item#6710234.
Regeneration of clay
5
From Japan
On 2016-09-27 10:19:25
It is handy because it is easy to join because easy to hold.
This review is about item#6710261.
A distinctive sound that hits gongs is nice.
5
From Japan
On 2015-03-19 21:19:11
I used a rubber hammer, a plastic hammer, an iron hammer to hit a gong, but I heard it because the sound of a tree hammer sounds good. I thought that it was white at all, or whether the hammer part hit the knot or the boundary between the wood grain, or a white and brown two tone color hammer of unfortunate color sent to me. I feel something unconvincing. I think that monochrome hammer was good at home center. It is difficult to bother to make it two-tone color.

Related Products