Buy more than* S$200* and get FREE SHIPPING

Non-Sputter Coated Arc Welding Rod for Stainless Steel Use

3.88 (8)
JIS Standard
JIS Z3221 ES308-16 (old JIS Z3221 D308-16)
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Stick Length (mm) AWS Standards Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Stick Length (mm) AWS Standards Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 350 - - 1Pack(1kg) 1 HIT-308 06684763 66.99 SGD
Shipped after 2018-06-01
1.6 250 - - 1Pack(1kg) 1 HIT-308 06684727 72.99 SGD
Shipped after 2018-05-28
2 250 - - 1Pack(1kg) 1 HIT-308 06684736 60.99 SGD
Shipped after 2018-05-28
2.6 300 AWS A5.4 E308-16 (Rod end): yellow 1Pack(1kg) 1 HIT-308 06684745 51.99 SGD
Shipped after 2018-05-28
3.2 350 - - 1Pack(1kg) 1 HIT-308 06684754 45.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
In use for stainless steel welding
5
From Japan
On 2018-05-21 19:57:07
I am making various things with my hobby stainless steel welding. I am trying to improve every day thinking about what to make next and various things. It is easy to use product.
This review is about item#6684736.
Welding rods
3
From Japan
On 2017-03-24 17:52:39
There is no problem as a welding rod. Also purchase if necessary
This review is about item#6684736.
Welding operation
3
From Japan
On 2017-03-11 17:47:30
I tried trying out the spattering skipping condition and bought it. It is certainly less. However, it was not non-sputtering.
This review is about item#6684754.
Production of workbench
3
From Japan
On 2015-11-30 22:21:24
It worked well.
This review is about item#06684736.
Welding thin stainless steel
4
From Japan
On 2015-09-01 12:41:00
Especially it can be used without problems.
This review is about item#06684727.
Stainless steel welding
5
From Japan
On 2014-07-23 15:44:44
Easy to purchase individually.
This review is about item#06684754.
Stain processing, handicraft
3
From Japan
On 2014-03-27 14:06:13
I thought that sputter would not come out, but it is fine.
This review is about item#06684745.
Stainless steel welding at site
5
From Japan
On 2013-09-12 21:56:00
Satisfied cheaply than buying at a nearby machine shop.
This review is about item#06684736.

Related Products