Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Sputter Coated Arc Electrode for Stainless Steel Use

5.00 (1)
JIS Standard
JIS Z3221 D309-16
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Stick Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 350 1Pack(1kg) 1 HIT-309 06684842 80.99 SGD
Shipped after 2018-06-26
2 250 1Pack(1kg) 1 HIT-309 06684815 109.99 SGD
Shipped after 2018-06-25
2.6 300 1Pack(1kg) 1 HIT-309 06684824 65.99 SGD
In stock
3.2 350 1Pack(1kg) 1 HIT-309 06684833 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for welding stainless rebar and mild steel.
5
From Japan
On 2014-10-31 08:19:06
I am buying it because it is not nearby for sale in small quantities (5 kg or more). It is good because it consumes about 1 month if it is 1 month, so it is slightly higher per unit price, because it is a little, you do not have to keep it in a dryer etc. The usability is normal.
This review is about item#06684833.

Related Products