Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Earthtelon Gloves

4.00 (1)
Tensile Strength (kgf/cm2)
120 or more
Elongation (%)
500 or more
...see all>
Product Options
ADD TO CART
Description 2 Electrical Resistance (ohm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description 2 Electrical Resistance (ohm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5x10 <sup> 7 </SUP> or less 40 1Pair 1 - 03340741 98.99 SGD
In stock
Earth telon glove (long type). Below 5x10<sup>7</sup> 60 1Pair 1 - 03340757 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shot blaster
4
From Japan
On 2013-11-19 14:46:31
I want a thicker in this size. Is not the price a little cheaper?
This review is about item#03340741.

Related Products