Buy more than* S$200* and get FREE SHIPPING

Heavy Load Caster, Rubber Wheels

5.00 (2)
...see all>
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Eccentricity E (mm) Attachment Pitch (mm) (P1xP2) Shaft Diameter A (mm) Attachment Height H (mm) Type Wheel Width (mm) Material (Wheel) Allowable Load (kg) Brake Shaft Diameter (phi mm) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Eccentricity E (mm) Attachment Pitch (mm) (P1xP2) Shaft Diameter A (mm) Attachment Height H (mm) Type Wheel Width (mm) Material (Wheel) Allowable Load (kg) Brake Shaft Diameter (phi mm) Shape Wheel Diameter D (phi mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 108x108 40 80x80 20 177 Heavy load 50 Rubber wheel (bearing input) 250 None - - 130 - 1PC 1 HJ-130RB 06581461 78.99 SGD
In stock
11 120x120 45 90x90 20 198 Heavy load 50 Rubber wheel (bearing input) 300 None - - 150 - 1PC 1 HJ-150RB 06581522 98.99 SGD
In stock
14 140x140 - 112x112 - 250 - 63 - 410 - 25 - 200 58 1pc 1 HJ-200RB 05366025 149.99 SGD
In stock
6.5 65x65 25 50x50 10 72 Heavy duty 28 Rubber wheel (with bearings) 100 Without - Universal car 50 - 1PC 1 HJ-50RB 06581224 22.99 SGD
In stock
10.5 90x90 30 71x71 12 92 Heavy duty 38 Rubber wheel (with bearings) 170 Without - Universal car 65 - 1PC 1 HJ-65RB 06581285 31.99 SGD
In stock
10.5 90x90 32 71x71 12 105 Heavy duty 38 Rubber wheel (with bearings) 200 Without - Universal car 75 - 1PC 1 HJ-75RB 06581346 35.99 SGD
In stock
11 108x108 35 80x80 12 144 Heavy duty 50 Rubber wheel (with bearings) 200 Without - Universal car 100 - 1PC 1 HJ-100RB 06581407 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On a machine truck
5
From Japan
On 2017-05-24 14:32:27
Even a trolley of 8 wheels can be light! Because it is low floor, it is convenient for carrying in low place.
This review is about item#06581224.
Used to build dolly and carry kitchen equipment etc.
5
From Japan
On 2015-07-21 19:17:43
Movement is smooth and weighs constantly. It is useful for some places where there is a height limit as it is made lower. But recently rubber and bearing part peeling is seen Thank you if you can purchase only wheels?
This review is about item#06581224.

Related Products