Buy more than* S$200* and get FREE SHIPPING

Heavy Load Caster, Nylon Wheels

4.67 (3)
Type
Heavy duty
Material (Wheel)
Reinforced nylon (with a bearing)
Shape
Universal car
...see all>
Product Options
ADD TO CART
Brake Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Shaft Diameter A (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Shaft Diameter A (mm) Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Wheel Width (mm) Allowable Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without - 50 25 10 6.5 65x65 50x50 72 28 170 1PC 1 HJ-50NB 06581242 21.99 SGD
In stock
nothing - 65 30 12 10.5 90 x 90 71x71 92 38 300 1PC 1 HJ-65NB 06581303 32.99 SGD
In stock
Without - 75 32 12 10.5 90x90 71x71 105 38 400 1PC 1 HJ-75NB 06581364 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it when I created a coffee cup at school festival
5
From Japan
On 2016-06-23 18:09:59
We set up a single pipe in the classroom and set up 4 two-seater coffee cups. At that time, I used this caster, but there was a sense of stability, I could finish without problem. I do not know if this is the best, but at least there was no anxiety factor. I used it for 5 hours, but it was completely free from breakage.
This review is about item#06581364.
We are using the woodworking machine mounted on moving carriage
4
From Japan
On 2014-09-29 22:13:17
It looks robust in appearance, smooth movement and reliable feeling. Easy to ask for in terms of price and also satisfied well with the load weight.
This review is about item#06581364.
ALC loading
5
From Japan
On 2014-03-07 13:05:47
I move it with 8 tires to move about 1 ton of ALC, but it rolls a lot, it is recommended for ALC shop
This review is about item#06581364.

Related Products