Buy more than* S$200* and get FREE SHIPPING

Gold Caster, Rigid Caster, Rubber Wheels

4.33 (3)
Eccentricity E (mm)
-
Eccentricity E (mm)
-
Material
Steel
...see all
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Wheel Diameter D (phi mm) Brake Shaft Diameter A (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Material (Wheel) Allowable Load (kg) Wheel Diameter D (phi mm) Brake Shaft Diameter A (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 154 x 102 112 x 63 240 UNIQLO over rhodium plated finish 45 Medium Load Rubber (containing bearings) 220 180 None 20 Fixed cars 1PC 1 WK-180RB 06723114 42.90 SGD
Shipped after 2017-02-27
9.5 95x72 63x40 100 Uni-chromium plating finish 32 Mid load Rubber (with a bearing) 80 75 Without 10 Rigid wheel 1PC 1 WK-75RB 06723071 11.92 SGD
Shipped after 2017-02-27
10.5 116x79 80x45 144 Uni-chromium plating finish 35 Mid load Rubber (with a bearing) 100 100 Without 12 Rigid wheel 1PC 1 WK-100RB 06723087 17.60 SGD
Shipped after 2017-02-27
11 138x93 100x56 177 Uni-chromium plating finish 38 Mid load Rubber (with a bearing) 180 130 Without 20 Rigid wheel 1PC 1 WK-130RB 06723096 29.33 SGD
Shipped after 2017-02-27
11 138x93 100x56 198 Uni-chromium plating finish 45 Mid load Rubber (with a bearing) 200 150 Without 20 Fixed wheel 1PC 1 WK-150RB 06723105 32.76 SGD
Shipped after 2017-02-27
11.5 154x102 112x63 250 Uni-chromium plating finish 45 Mid load Rubber (with a bearing) 250 200 Without 20 Fixed wheel 1PC 1 WK-200RB 06723123 47.25 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Heavy goods
5
From Japan
On 2016-06-20 16:49:48
it's the best.
This review is about item#06723096.
Mounting of luggage trolley
5
From Japan
On 2015-11-07 13:02:00
It is certainly a commodity. Peace of mind to you can use.
This review is about item#06723105.
For truck replacement
3
From Japan
On 2014-02-11 13:29:41
And those of the resin bearing of home improvement, the price almost unchanged Those bearing axle and tire rubber is also robust from entering the hand is appreciated. It is more can I lowered more price.
This review is about item#06723096.

Related Products