Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gold Caster, Rigid Caster, Rubber Wheels, With Stopper

5.00 (1)
Material
Steel
...see all>
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Wheel Width R (mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (kg) Shaft Diameter A (mm) Brake Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Plate Dimensions F1xF2 (mm) Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Surface Processing Wheel Width (mm) Type Wheel Width R (mm) Material (Wheel) Wheel Diameter D (phi mm) Allowable Load (kg) Shaft Diameter A (mm) Brake Eccentricity E (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 154x102 112x63 250 Finishing UNIQLO over rhodium plated 45 Medium Load - Rubber (with bearing) 200 250 20 Yes - - 1PC 1 WK-200RB-S 06723166 51.99 SGD
In stock
9.5 95x72 63x40 100 Finishing UNIQLO over rhodium plated 32 Medium Load 32 Rubber(withbearing) 75 80 10 Yes - FixedcarsS 1PC 1 WK-75 RB-S 34937953 15.99 SGD
In stock
10.5 116x79 80x45 144 Uni-chromium plating finish 35 Mid load - Rubber (with a bearing) 100 100 12 Available - Fixed wheelS 1PC 1 WK-100RB-S 06723132 28.99 SGD
In stock
11 138x93 100x56 177 Uni-chromium plating finish 38 Mid load - Rubber (with a bearing) 130 180 20 Available - Fixed wheel S 1PC 1 WK-130RB-S 06723141 39.99 SGD
In stock
11 138x93 100x56 198 Uni-chromium plating finish 45 Mid load - Rubber (with a bearing) 150 200 20 Available - Fixed wheelS 1PC 1 WK-150RB-S 06723157 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a repair part of a generator
5
From Japan
On 2018-06-07 22:49:13
very good. It is convenient for the generator wheels to have one stopper. I'd like to use the stopper to brake, except when moving.
This review is about item#34937953.

Related Products