Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 25 38 - 1Box(1000PC) 1 - 03336611 109.99 SGD
Shipped after 2018-05-02
0.4 13 25 - 1Box(1000PC) 1 - 03336523 41.99 SGD
In stock
0.8 32 38 - 1Box(1000PC) 1 - 03336627 129.99 SGD
Shipped after 2018-05-02
0.6 25 38 - 1Box(1000PC) 1 - 03336593 109.99 SGD
Shipped after 2018-05-02
0.8 19 38 - 1Box(1000PC) 1 - 03336602 97.99 SGD
Shipped after 2018-05-02
0.8 32 50 - 1Box(1000PC) 1 - 03336636 169.99 SGD
Shipped after 2018-05-02
0.4 16 25 Seal staple (band Iron seals) 1Box(1000PC) 1 - 03336532 42.99 SGD
In stock
0.4 19 25 Seal staple (band iron seals) 1Box(1000PC) 1 - 03336541 48.99 SGD
In stock
0.5 19 27 Seal staple (band iron seals) 1Box(1000PC) 1 - 03336557 54.99 SGD
In stock
0.5 19 38 Seal staple (band iron seals) 1Box(1000PC) 1 - 35099346 60.99 SGD
In stock
0.6 19 30 Seal staple (band Iron seals) 1Box(1000PC) 1 - 03336575 64.99 SGD
In stock
0.6 19 38 Seal staple (band iron seals) 1Box(1000PC) 1 - 03336584 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When packing
4
From Japan
On 2016-08-05 09:49:11
The price is cheap, and it is handy when working.
This review is about item#35099346.
Used to repack the steel sheet material
5
From Japan
On 2011-08-25 13:11:06
There is also sufficient strength, the price is also cheap and good.
This review is about item#03336541.
packing
3
From Japan
On 2008-03-01 09:18:50
I think that it is easier to use a square shaped column with no cuts
This review is about item#03336532.

Related Products